USB V3 4 Port Hub 25-0059

Order Code: ZT1545966S

£18.99 Inc VAT (20%)


Description

A simple solution for connecting multiple USB devices to your PC or laptop. This 4 port USB 3 Hub creates easy access USB ports with the option to add further devices by daisy chaining numerous hubs. Suitable for connecting mobile phones, tablet PCs, mice, keyboards, multifunction printers, memory sticks and more.
4-port USB hub with power supply
Robust connectivity solution for your USB devices
Plug & Play technology for fast setup
Cable length 100mm
High-speed 5Gbps data transfer rate
Supports syncing and data transfer
Backward compatible with USB 1.1 and 2.0 devices

See full description
Specifications for USB V3 4 Port Hub 25-0059
  • Weight
    0.175kg
  • MFR Part No.
    GR01534
  • Output Voltage
    5V
  • Product Type
    USB Hub
  • Connection Type
    USB
  • Form
    Hub
  • Cable Length
    100mm
  • Data Transfer Rate
    5GBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome