Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
VGA Connectors & Cables
0.5M Premium Svga 15 Pin 4R71081
By Lindy Cables & Adapters
Order Code:
ZT1672302S
£15.99
each
Inc VAT (20%)
£335.79 minimum order value
Add to basket
Minimum order quantity: 21.
Get it by
Wed, 27th Nov
In Stock
GBP
335.79
https://www.zoro.co.uk/shop/computers-and-electronics/vga-connectors-and-cables/0-5m-premium-svga-15-pin-4r71081/p/ZT1672302S
Add to quotation
View all VGA Connectors & Cables
Description
0.5M Premium Svga 15 Pin Male To 15 Pin Female Cable Blk
Specifications
Specifications for 0.5M Premium Svga 15 Pin 4R71081
Cable Length
0.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome