0
1
2
3
4

10 ft Mini DisplayPort to VGA Adapter Converter Cable mDP to VGA 1920x1200 - Black

Order Code: ZT1090058S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

10ft Mini DisplayPort to VGA Adapter - Mini DP to VGA - Black

Specifications for 10 ft Mini DisplayPort to VGA Adapter Converter Cable mDP to VGA 1920x1200 - Black
  • Weight
    144kg
  • Power Type
    Bus-Powered
  • Length
    915mm
  • Operating Temperature
    0°C to 60°C
  • Width
    40mm
  • Colour
    Black
  • Height
    15mm
  • Class
    B
  • MFR Part No.
    MDP2VGAMM10B
  • Form
    Adapter
  • Cable Length
    3m
  • Type
    AV Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome