Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
VGA Connectors & Cables
2m USB-C to VGA Video Adapter Cable
By StarTech.com
Order Code:
ZT3526263S
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/computers-and-electronics/vga-connectors-and-cables/2m-usb-c-to-vga-video-adapter-cable/p/ZT3526263S
Add to quotation
View all VGA Connectors & Cables
Description
StarTech.com 2m 1080p USB to VGA Video Adapter Cable
Specifications
Specifications for 2m USB-C to VGA Video Adapter Cable
Weight
132g
Product Type
AV Cables
Colour
Black
Form
Video Adapters
Cable Length
2m
Connection
USB-C to VGA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome