Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
VGA Connectors & Cables
3.3 ft. (1 m) USB-C to VGA Cable - 1920 x 1200 - Black
By StarTech.com
Order Code:
ZT1089031S
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/computers-and-electronics/vga-connectors-and-cables/3-3-ft-1-m-usb-c-to-vga-cable-1920-x-1200-black/p/ZT1089031S
Add to quotation
View all VGA Connectors & Cables
Description
3.3 ft. / 1 m USB-C to VGA Cable - 1920 x 1200 - Black
Specifications
Specifications for 3.3 ft. (1 m) USB-C to VGA Cable - 1920 x 1200 - Black
Width
35mm
Length
1040mm
Class
B
Power Type
Bus-Powered
Operating Temperature
0°C to 70°C
Height
15mm
Weight
93kg
Colour
Black
MFR Part No.
CDP2VGAMM1MB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome