0
1
2

3.5mm 3 Pole TRS Jack to Twin 3.5mm 3 Pole TRS Jack Cable with Volume Control Black 2m

Order Code: ZT3949532S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

MAPLIN SKU: MAP707 Barcode: 5055189040410 MPN: 707PAM

Features
3.5mm 3 Pole TRS Jack to Twin 3.5mm 3 Pole TRS Jack cable
Ideal for to connecting 3.5mm jack connections
Includes a volume control
Colour coded ends
2-metre long cable
This Maplin 3.5mm 3 Pole TRS Jack to Twin 3.5mm 3 Pole TRS Jack Cable with Volume Control allows you to connect from a 3.5mm output to two stereo inputs. Perfect for when 2 children want to watch a DVD in the car on headphones or if a DJ wants to listen on headphones while their audience listens on speakers. The cable also includes a volume control.

3.5mm Stereo jack plug to 2x Stereo jack plugs
2m Length
Colour Coded Ends

See full description
Specifications for 3.5mm 3 Pole TRS Jack to Twin 3.5mm 3 Pole TRS Jack Cable with Volume Control Black 2m
  • Colour
    Black
  • Length
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome