Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
VGA Connectors & Cables
3 ft DisplayPort to VGA Adapter Converter Cable DP to VGA 1920x1200 - Black
By StarTech.com
Order Code:
ZT1090590S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/computers-and-electronics/vga-connectors-and-cables/3-ft-displayport-to-vga-adapter-converter-cable-dp-to-vga-1920x1200-black/p/ZT1090590S
Add to quotation
View all VGA Connectors & Cables
Description
3ft DisplayPort to VGA Adapter - DP to VGA - Black
Specifications
Specifications for 3 ft DisplayPort to VGA Adapter Converter Cable DP to VGA 1920x1200 - Black
Class
B
Operating Temperature
0°C to 60°C
Colour
Black
Power Type
Bus-Powered
Height
15mm
Width
40mm
Length
915mm
Weight
78.95kg
MFR Part No.
DP2VGAMM3B
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome