5m VGA Video Cable with Audio

Order Code: ZT1538006S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.245%
10 +£31.4910%


Description

StarTech 5m VGA Video Cable with Audio The MXTHQMM5MA 5-metre High Resolution VGA Cable with Audio is a high quality SVGA cable designed to provide the highest video quality possible through VGA - a single cable solution for connecting both video between a VGA video card and monitor, and audio connections between a sound card and external audio device. StarTech. com�s high resolution VGA cable with audio features high quality male-to-male coaxial VGA cable, and is designed to eliminate picture 'ghosting' and fuzzy images that are inherent to non-coaxial cables, while providing superior EMI interference protection by using ferrite cores near the connector ends. The 5-metre SVGA cable (VGA Cable with Audio) is backed by StarTech. com�s Lifetime Warranty.

See full description
Specifications for 5m VGA Video Cable with Audio
  • Type
    AV Cables
  • MFR Part No.
    8STMXTHQMM5MA
  • Weight
    592g
  • Cable Length
    5m
  • Colour
    Black
  • Warranty
    Lifetime Limited Warranty
  • Connection Type
    3.5mm Mini-Jack (Male) / VGA (Male) to 3.5mm Mini-Jack (Male) / VGA (Male)
  • Form
    VGA Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome