6 ft Mini DisplayPort to VGA Cable

Order Code: ZT1536984S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 - 9£38.945%
10 +£36.8910%


Description

StarTech 6 ft Mini DisplayPort to VGA Cable The MDP2VGAMM6B 6ft active Mini DisplayPort to VGA converter cable lets you connect your Mini DisplayPort-equipped device (Desktop PC, Mac�, Laptop, Ultrabook�, etc. ) directly to a VGA monitor or projector with no additional adapters or cables required -- a cost-effective solution for enabling your Mini DisplayPort computer to work with a VGA monitor or projector. The adapter cable is compatible with Intel� Thunderbolt�, when connected directly to a supporting DisplayPort over Thunderbolt I/O port. Plus, because the converter cable supports video resolutions up to 1920x1200 you can convert a DisplayPort video source to VGA without sacrificing video quality. The MDP2VGAMM6B is backed by a 2-year StarTech. com warranty and free lifetime technical support.

See full description
Specifications for 6 ft Mini DisplayPort to VGA Cable
  • Colour
    Black
  • MFR Part No.
    8STMDP2VGAMM6B
  • Type
    AV Cables
  • Cable Length
    1.8m
  • Warranty
    2 Year Warranty
  • Connection Type
    Mini DisplayPort to VGA
  • Form
    DisplayPort Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome