8in LFH 59 to Dual VGA DMS 59 Cable

Order Code: ZT1539965S

£16.99each Inc VAT (20%)
£152.91 minimum order value
QuantityPriceDiscount
1 - 9£16.990%
10 - 19£16.314%
20 +£15.638%

Minimum order quantity: 9.

Description

StarTech 8in LFH 59 to Dual VGA DMS 59 Cable Connect two VGA monitors to your DMS / LFH graphics card. This DMS 59 to dual VGA Y cable allows you to break out one LFH 59 or LFH 60 (DMS 59 and DMS 60) connection on Matrox Qid, nVidia Quadro, and PNY Quadro graphics cards into two high density DB15 female connectors, letting you connect two VGA monitors for a cost-effective dual monitor solution. Expertly designed and constructed of only high quality materials, the DMSVGAVGA1 DMS 59 to dual VGA Y cable is backed by our Lifetime Warranty.

See full description
Specifications for 8in LFH 59 to Dual VGA DMS 59 Cable
  • Colour
    Black
  • Weight
    119g
  • Cable Length
    203.2mm
  • Type
    AV Cables
  • MFR Part No.
    8STDMSVGAVGA1
  • Connection Type
    DMS-59 (Male) to VGA (Female)
  • Warranty
    Lifetime Limited Warranty
  • Form
    VGA Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome