Aluminium Full Hd 60Hz Usb-C 3.1 To Vga Adapter - White, 16cm

Order Code: ZT3292237S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

The Maplin Aluminium Full HD 60Hz USB-C 3.1 to VGA Adapter is a compact USB-C to VGA adaptor; easily connect a monitor or projector and display multimedia content directly from a smartphone or laptop. Supports video resolutions up to 1920x1080 Full HD (60Hz) Plug and play operation Reversible USB-C connector for hassle-free connection High Quality Aluminium Body and and connectors 16cm cable

See full description
Specifications for Aluminium Full Hd 60Hz Usb-C 3.1 To Vga Adapter - White, 16cm
  • Material
    Aluminium
  • Cable Length
    16cm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome