Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
VGA Connectors & Cables
Connector Cable 25mm - 2500010178
By Hager
Order Code:
ZT5091948S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/computers-and-electronics/vga-connectors-and-cables/connector-cable-25mm-2500010178/p/ZT5091948S
Add to quotation
View all VGA Connectors & Cables
Description
Hager CONNECTOR CABLE 25MM Insulated Busbars Prong KF81A
Tags:
#ReducedPrice
Specifications
Specifications for Connector Cable 25mm - 2500010178
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome