0
1
2
3

Display Port to VGA Active Converter

Order Code: ZT1721077S

£20.99 Inc VAT (20%)


Description

Lindy DisplayPort to VGA Active Converter. Cable length: 0.15 m, Connector 1: VGA (D-Sub) , Connector 2: DisplayPort. Cable diameter: 6.5 mm, Connector 1 dimensions (WxDxH) : 38 x 61 x 17 mm, Connector 2 dimensions (WxDxH) : 20 x 36 x 11 mm. Quantity per pack: 1 pc (s) , Package width: 160 mm, Package depth: 20 mm

Specifications for Display Port to VGA Active Converter
  • Weight
    45g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome