0
1
2
3
4
5

DisplayPort 1.2 to HDMI 2.0 18G Active Converter

Order Code: ZT1721047S

£24.99 Inc VAT (20%)


Description

Lindy DisplayPort 1.2 to HDMI 2.0 18G Active Converter. Cable length: 1.5 m, Connector 1: DisplayPort, Connector 2: HDMI Type A (Standard) Sustainability certificates: RoHS. Cable diameter: 5 mm, Connector 1 dimensions (WxDxH) : 31.5 x 20 x 9 mm, Connector 2 dimensions (WxDxH) : 45 x 45 x 15 mm. Quantity per pack: 1 pc (s) , Package width: 160 mm, Package depth: 160 mm

See full description
Specifications for DisplayPort 1.2 to HDMI 2.0 18G Active Converter
  • Weight
    20g
  • Data Transfer Rate
    18 Gbit/s
  • Cable Length
    1.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome