HDMI to VGA Female + 3.5mm Audio Jack Port Adapter 10cm Cable

HDMI to VGA Female + 3.5mm Audio Jack Port Adapter 10cm Cable

Order Code: ZT5600009SCopy

£14.39 Inc VAT (20%)
£14.994% off
QuantityPriceDiscount
1 - 4£14.390%
5 - 9£13.814%
10 - 19£13.248%
20 +£12.6612%


Description

Use the Maplin HDMI to VGA Female with 3.5mm Audio Jack Port Adapter for connecting a desktop, laptop, or other devices with HDMI port to a VGA display such as to monitor, projector or TV. Connect the HDMI male end of the converter to the HDMI port of your HDMI device, and connect the VGA female end to your VGA cable from the display. The 3.5mm audio port adds the audio to the HDMI, eliminating the need to run a separate cable.

Built in 10cm HDMI cable.
Compatible with PC desktop, laptop, ultrabook, notebook, Chromebook, Raspberry Pi, Intel Nuc, Roku, PS3, Xbox One, Xbox 360, Wii U, Set Top Box, TV BOX, or other devices with HDMI ports.

See full description
Specifications for HDMI to VGA Female + 3.5mm Audio Jack Port Adapter 10cm Cable
  • Cable Length
    10cm