Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
VGA Connectors & Cables
Mini DisplayPort 1.2 to VGA Adapter Converter Mini DP to VGA 1920x1200
By StarTech.com
Order Code:
ZT1091015S
£23.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/computers-and-electronics/vga-connectors-and-cables/mini-displayport-1-2-to-vga-adapter-converter-mini-dp-to-vga-1920x1200/p/ZT1091015S
Add to quotation
View all VGA Connectors & Cables
Description
Mini DP to VGA Video Adapter - Mini DisplayPort 1.2 to VGA
Specifications
Specifications for Mini DisplayPort 1.2 to VGA Adapter Converter Mini DP to VGA 1920x1200
Length
220mm
Power Type
Bus-Powered
Height
8mm
Weight
27kg
Width
35mm
Operating Temperature
0°C to 45°C
Colour
Black
Class
B
MFR Part No.
MDP2VGA2
Cable Length
0.18m
Depth
220mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome