SB to VGA External Monitor Video Adapter

Order Code: ZT5354219S

£24.99 Inc VAT (20%)


Description

The USB2VGAE2 USB to VGA external video adapter is the perfect multi-monitor VGA solution for office applications and Internet browsing.<br><br>The USB video adapter features a small form factor and enables a USB 2.0 port to be used with a VGA port. A cost-saving multi-monitor or dual display option that can be used as an external graphics card for either laptop or desktop applications.<br><br>The USB video adapter can be used with up to four additional (five total) USB2VGAE2 USB video adapters, creating multiple VGA connections that can be used to further extend or mirror the desktop shown on the existing display - all without having to open the computer case to add extra video cards.<br><br>Backed by a StarTech.com 2-year warranty and free lifetime technical support.<br><br>

See full description
Specifications for SB to VGA External Monitor Video Adapter
  • Product Type
    VGA Adapters
    AV Cables
  • Colour
    Black
  • Weight
    80g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome