StarTech 1ft Coax HD15 VGA TO 5 BNC Monitor Cable

Order Code: ZT1539409S

£11.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.190%
5 - 9£10.744%
10 - 19£10.298%
20 +£9.8512%


Description

StarTech 1ft Coax HD15 VGA TO 5 BNC Monitor Cable The VGABNCMF1 1-foot Coax HD15 VGA to 5 BNC RGBHV Adapter Cable features an HD15 VGA (male) connector and 5 BNC (RGBHV) (female) connectors, allowing you to connect your existing BNC video source to a VGA distribution amplifier or PC.
The cable can also be used with a VGA out signal, breaking out to 5 BNC female connectors that can be used with a 5 BNC (M-M) cable for use with a BNC monitor/display.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech 1ft Coax HD15 VGA TO 5 BNC Monitor Cable
  • Cable Length
    300mm
  • MFR Part No.
    8STVGABNCMF1
  • Colour
    Black
  • Type
    AV Cables
  • Connection Type
    VGA Male to BNC RF Coax Female
  • Warranty
    Lifetime Limited Warranty
  • Form
    Vga Cable
  • Weight
    103g
  • Connection
    VGA Male to BNC RF Coax Female

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome