Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
VGA Connectors & Cables
USB-C to VGA Connector Cable 2m 26-2992
By Connekt Gear
Order Code:
ZT1546369S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it in
5-7
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/computers-and-electronics/vga-connectors-and-cables/usb-c-to-vga-connector-cable-2m-26-2992/p/ZT1546369S
Add to quotation
View all VGA Connectors & Cables
Description
Connekt Gear USB C to VGA Connector Cable 2m 26-2992
Tags:
#BulkDiscount
Specifications
Specifications for USB-C to VGA Connector Cable 2m 26-2992
Width
180mm
Weight
0.104kg
Height
165mm
MFR Part No.
GR02692
Cable Length
2 M
Depth
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome