VGA Adapter Display Cable 2m 26-0020mm

Order Code: ZT1546477S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 +£4.647%


Description

This quality VGA display cable is double-shielded to ensure a consistent, clear signal without interference. Moulded connectors help prevent damage to the cable during normal use.
VGA-VGA cable
Moulded connectors for safe and relialblle use
Double-shielded to promote signal transfer
Ideal for older monitors and PCs without HDMI/DVI support
Male to Male connection
Length: 2m

See full description
Specifications for VGA Adapter Display Cable 2m 26-0020mm
  • Weight
    0.196kg
  • MFR Part No.
    GR40200
  • Cable Length
    2 M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome