HPE 753960-B21. Graphics processor family: NVIDIA, Graphics processor: Tesla K40c. Discrete graphics card memory: 12 GB, Graphics card memory type: GDDR5. DirectX version: 11, OpenGL version: 4.5. Interface type: PCI Express x16 3.0. Cooling type: Active