DELL Quadro RTX A6000. Graphics processor family: NVIDIA, Graphics processor: RTX A6000. Discrete graphics card memory: 48 GB, Graphics card memory type: GDDR6, Memory bus: 384 bit. Maximum resolution: 7680 x 4320 pixels. DirectX version: 12.0, OpenGL version: 4.5. Interface type: PCI Express x16 4.0. Cooling type: Active