Alpha Bravo GM-1 Pro Gaming Mouse Mat

Alpha Bravo GM-1 Pro Gaming Mouse Mat

Order Code: ZT3444474SCopy

£8.49 Inc VAT (20%)
£9.9915% off
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Veho Alpha Bravo GM-1 Pro Gaming Mouse Mat. Width: 296 mm, Depth: 236 mm. Product colour: Black, Blue, Surface coloration: Monochromatic, Material: Polymer, Gaming mouse pad

Specifications for Alpha Bravo GM-1 Pro Gaming Mouse Mat
  • Colour
    Black
  • Material
    Polymer
  • Width
    296mm
  • Product Type
    Gaming Mouse Mat
  • Depth
    236mm