Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Video Gaming & Accessories
GXT 749K Black Camo PS5 Controller Skin
By Trust
Order Code:
ZT5359652S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/computers-and-electronics/video-gaming-and-accessories/gxt-749k-black-camo-ps5-controller-skin/p/ZT5359652S
Add to quotation
View all Video Gaming & Accessories
Description
Trust GXT 749K Black Camouflage PlayStation 5 Gaming Controller Skin
Specifications
Technical Information
Specifications for GXT 749K Black Camo PS5 Controller Skin
Product Type
Games Consoles & Controllers
Colour
Black Camo
Gaming System
PS5 Controller
Dimensions (W x D x H)
94x45x157mm
Weight
30g
Accessory Type
Controller Skin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome