React-r Spark USB Wired Xbox Gaming Controller

Order Code: ZT5513651S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

React faster with the Turtle Beach REACT-R™ Controller for Xbox Series X, Xbox Series S, Xbox One X, Xbox One S & Window PCs. Plug in any 3.5mm headset and instantly upgrade your audio with quick-access controls for exclusive Superhuman Hearing, game & chat volume balance, and mic mute. Play longer and stay in control thanks to an ergonomic handle shape and textured grips, handles and triggers. Two mappable quick-action buttons on the backside of the controller let you customize your controls for quicker reactions. Feel the rumble of explosions, or the recoil of a gunshot with vibration feedback thanks to dual rumble motors in the handles. Plus, the REACT-R™ Controller is officially licensed by Microsoft for Xbox, so you can count on reliable button presses & smooth thumbstick movements over heavy usage.

See full description
Specifications for React-r Spark USB Wired Xbox Gaming Controller
  • Connection
    USB
  • Wired/Wireless
    Wired
  • Weight
    271g
  • Cable Length
    2.5m
  • Dimensions (W x D x H)
    155x63x110
  • Colour
    White/Purple
  • Product Type
    Controller
    Games Consoles & Controllers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome