Segate 8TB Xbox USB3.0 External Game Hard Drive Hub for Xbox

Order Code: ZT2123773S

£214.99 Inc VAT (20%)

Currently unavailable

Description

Segate 8TB Xbox USB3.0 External Game Hard Drive Hub for Xbox Immerse yourself in the game with Game Drive Hub for Xbox. Build a premium Game Vault with 8 TB of storage, while the bold design of the hub complements your whole Xbox gaming station. The built-in LED light bar illuminates your gaming centre in Xbox green, while dual front-facing USB-C and USB-A ports keep all your essentials charged and ready to rock.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Segate 8TB Xbox USB3.0 External Game Hard Drive Hub for Xbox
  • Height
    128mm
  • Width
    49.2mm
  • Depth
    206mm
  • Compatibility
    Xbox
  • Form
    External Drive
  • Connection
    USB 3.2
  • Capacity
    8TB
  • Portable Or Desktop
    Desktop
  • Weight
    1.35kg
  • Power Supply
    USB Port
  • Type
    Hard Disks
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome