Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Video Gaming & Accessories
Wolverine V2 3.5mm Xbox S X Gamepad
By Razer
Order Code:
ZT3524545S
£103.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
103.99
https://www.zoro.co.uk/shop/computers-and-electronics/video-gaming-and-accessories/wolverine-v2-3-5mm-xbox-s-x-gamepad/p/ZT3524545S
Add to quotation
View all Video Gaming & Accessories
Description
Razer Wolverine V2 3.5mm Analogue Gamepad for Xbox Series S and Xbox Series X
Specifications
Specifications for Wolverine V2 3.5mm Xbox S X Gamepad
Product Type
Games Consoles & Controllers
Form
Controller
Colour
Black
Dimensions (W x D x H)
105.8x161.5x65mm
Weight
274g
Wired/Wireless
Wired
Connection
USB-C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome