XP Commander Gaming Headset with Stand - Urban Camouflage

Order Code: ZT3292783S

£22.99 Inc VAT (20%)


Description

Command the battlefield with the Stealth XP Commander Gaming Headset with removable Mic and matching headset stand. Premium 40mm Speaker Drivers provide immersive sound with versatile range and directional sound, taking your experience to the next level. Includes flexible/removable Mic. perfect for chatting with your squad during online battles. The lightweight frame and enhanced comfort features provide a long lasting, enjoyable experience, essential for extending gaming sessions. Can be used with Xbox One, PS5, PS4, Nintendo Switch & PC. Multi-Platform Compatible: Perfect for all platforms, compatible with PS5, PS4, Xbox One*, Nintendo Switch, PC**, Mobile and Tablet via 3.5mm jack connection. *Older Xbox One controller may require a headset adapter (sold separately) **PCs with pink and green jacks require a PC splitter cable (sold separately) Powerful Sound: Premium 40mm Speaker Drivers provide excellent sound quality with a versatile range and omnidirectional sound, providing a high-quality immersive gaming experience. Enhanced Comfort: An ultra-lightweight, adjustable Headset frame with enhanced comfort features, such as: Plush Foam Padded Headband, Soft Leatherette finish and Ergonomically Designed Ear Cups prepare you for extended gaming sessions with long lasting comfort.

See full description
Specifications for XP Commander Gaming Headset with Stand - Urban Camouflage
  • Product Type
    Gaming Headset
  • Connection
    3.5mm jack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome