Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Watches & Fitness Trackers
Band 9 1.47in Fitness Tracker Blue Strap
By Huawei
Order Code:
ZT4972900S
£62.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
62.99
https://www.zoro.co.uk/shop/computers-and-electronics/watches-and-fitness-trackers/band-9-1-47in-fitness-tracker-blue-strap/p/ZT4972900S
Add to quotation
View all Watches & Fitness Trackers
Description
Huawei Band 9 1.47 Inch AMOLED Fitness Tracker Blue Nylon Strap
Specifications
Specifications for Band 9 1.47in Fitness Tracker Blue Strap
Product Type
Activity Tracker
Waterproof
5 ATM Water Protection
Battery Life
Up to 14 Days
Bluetooth
Yes
Size
43.5x24.5mm
Colour
Blue
GPS
No
Wrist Strap
Nylon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome