0
1

OVG003zzCL Watch Screen Protector

Order Code: ZT3437636S

£26.99 Inc VAT (20%)


Description

Belkin OVG003zzCL. Watch part/accessory type: Watch screen protector, Compatibility: Watch 40mm Series 4, Watch 40mm Series 5, Watch 40mm SE, Watch 40mm Series 6, Watch 41mm Series 7, Material: Tempered glass

Specifications for OVG003zzCL Watch Screen Protector
  • Material
    Tempered Glass
  • Product Type
    Watch Screen Protector