Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Watches & Fitness Trackers
Watch Fit 3 46.2mm Touch Nylon Strap
By Huawei
Order Code:
ZT4972707S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/computers-and-electronics/watches-and-fitness-trackers/watch-fit-3-46-2mm-touch-nylon-strap/p/ZT4972707S
Add to quotation
View all Watches & Fitness Trackers
Description
Huawei Watch Fit 3 1.82 Inch AMOLED 46.2mm Touchscreen Grey Nylon Strap
Specifications
Specifications for Watch Fit 3 46.2mm Touch Nylon Strap
Product Type
Activity Tracker
Wrist Strap
Nylon
Colour
Grey
Size
43.2x36.3mm
GPS
Supported
Battery Life
Up to 10 Days
Bluetooth
Yes
Waterproof
5 ATM Water Protection
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome