Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Watches & Fitness Trackers
Watch Fit 3 46.2mm Touch Pink Strap
By Huawei
Order Code:
ZT4972918S
£164.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
164.99
https://www.zoro.co.uk/shop/computers-and-electronics/watches-and-fitness-trackers/watch-fit-3-46-2mm-touch-pink-strap/p/ZT4972918S
Add to quotation
View all Watches & Fitness Trackers
Description
Huawei Watch Fit 3 1.82 Inch AMOLED 46.2mm Touchscreen Pink Fluoroelastomer Strap
Specifications
Specifications for Watch Fit 3 46.2mm Touch Pink Strap
Product Type
Activity Tracker
Wrist Strap
Fluoroelastomer
GPS
Supported
Colour
Pink
Bluetooth
Yes
Waterproof
5 ATM Water Protection
Battery Life
Up to 10 Days
Size
43.2x36.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome