Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Watches & Fitness Trackers
Watch GT4 46mm Brown Leather Strap
By Huawei
Order Code:
ZT4781862S
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/computers-and-electronics/watches-and-fitness-trackers/watch-gt4-46mm-brown-leather-strap/p/ZT4781862S
Add to quotation
View all Watches & Fitness Trackers
Description
Huawei Watch GT4 1.43 Inch AMOLED 46 mm Touchscreen Leather Strap Classic Brown
Specifications
Specifications for Watch GT4 46mm Brown Leather Strap
Type
Activity Tracker
Wrist Strap
Leather
Colour
Brown
Battery Life
Up to 14 Days
Waterproof
5 ATM Water Protection
Bluetooth
Yes
Size
46mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome