325 Fhd Webcam - 53X27AA

325 Fhd Webcam - 53X27AA

Order Code: ZT3431375SCopy

£26.99 Inc VAT (20%)


Description

HP 325 FHD Webcam. Camera HD type: Full HD, Maximum frame rate: 30 fps. Interface: USB, Product colour: Black, Mounting type: Clip/Stand. Windows operating systems supported: Windows 10, Windows 11, Other operating systems supported: ChromeOS. Width: 72 mm, Depth: 53.6 mm, Height: 53.2 mm. Package depth: 107 mm, Package weight: 107 g

Specifications for 325 Fhd Webcam - 53X27AA
  • Height
    53.2mm
  • Depth
    53.6mm
  • Width
    72mm
  • Colour
    Black