Brio 300 30FPS FHD USB-C Webcam - Off White

Order Code: ZT4782421S

£79.99 Inc VAT (20%)

Currently unavailable

Description

Say hello to better meetings with Brio 300, a stylish webcam made with at least 48% recycled plastic and certified for leading meeting platforms. High-resolution webcam with auto light correction to help you look your best on every video call. Brio 300 is easy to set up withUSB-Cconnectivity to ensure that you are seen and heard clearly on every video call. Collaborate better with high resolution and basic auto light correction. RightLight2 automatically adjusts to compensate for challenging light conditions so you look clear on video calls. The mono noise-reducing mic captures and transmits your voice while suppressing background noise so you can be heard clearly. Easily spin the integrated privacy shutter to completely block the camera when not in use. When youre ready for your next meeting, just spin the shutter open to reveal the lens. Easily join a meeting using your preferred video meeting app. Brio 300 is compatible with most meeting and calling platforms and is certified for use withMicrosoft Teams, Zoom, andGoogleMeet.

See full description
Specifications for Brio 300 30FPS FHD USB-C Webcam - Off White
  • Connection
    USB-C
  • Colour
    White
  • Weight
    74.6g
  • Privacy Shutter
    Yes
  • Cable Length
    1.5m
  • Type
    Webcams
  • High Definition
    Full HD
  • Built-In Microphone
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome