Brio 4096 x 2160 Pixels Resolution 4K Ultra HD Pro Business 90 fps USB 3.0 Webcam

Order Code: ZT2121900S

£219.99 Inc VAT (20%)
£249.9912% off


Description

Logitech Brio 4096 x 2160 Pixels Resolution 4K Ultra HD Pro Business 90 fps USB 3.0 Webcam Step up to the worldís most technologically advanced webcam and get professional-quality video for video conferencing, streaming, or recording. Logitech BRIO is packed with features that produce stunning video in any environment. Our premier 4K ultra high-def camera offers 5x digital zoom, high frame rates, outstanding low-light performance, HDR, and RightLightô .

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Brio 4096 x 2160 Pixels Resolution 4K Ultra HD Pro Business 90 fps USB 3.0 Webcam
  • Depth
    27mm
  • Height
    27mm
  • Width
    102mm
  • Colour
    Black
  • Connection
    USB-A
  • Dimensions (W x D x H)
    102x27x27mm
  • Diagonal Field of View
    65/78/90 Degrees
  • Weight
    63g
  • Zoom Capability
    Up to 5x
  • Built-In Microphone
    2x Omni-Directional
  • Privacy Shutter
    Yes
  • Type
    Webcams
  • Cable Length
    2.2m
  • High Definition
    4K Ultra HD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome