Brio Ultra HD Pro Business Webcam

Order Code: ZT1515178S

£229.99 Inc VAT (20%)


Description

Logitech BRIO ULTRA HD PRO BUSINESS WEBCAM. Megapixel (approx.): 13 MP, Maximum video resolution: 4096 x 2160 pixels, Camera HD type: Full HD. Interface: USB 3.2 Gen 1 (3.1 Gen 1), Product colour: Black, Mounting type: Clip/Stand. Windows operating systems supported: Windows 10, Windows 11, Windows 8, Windows 8.1, Mac operating systems supported: Mac OS X 10.10 Yosemite, Mac OS X 10.11 El Capitan, Mac OS X 10.12 Sierra, Mac OS X 10.13 High..., Other operating systems supported: ChromeOS. Width: 102 mm, Depth: 27 mm, Height: 27 mm. Package width: 80 mm, Package depth: 136 mm, Package height: 136 mm

See full description
Specifications for Brio Ultra HD Pro Business Webcam
  • Depth
    27mm
  • Width
    102mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome