C505e USB Webcam 1280 x720

Order Code: ZT1534758S

£49.99 Inc VAT (20%)


Description

Logitech C505e USB Webcam 1280 x720 Step up from built-in laptop optics with the LogitechÆ C505e business webcam that delivers crisp, smooth and colourful widescreen HD 720p video at a budget-friendly price point that makes office life much easier. C505e provides a 60∞ diagonal field of view, fixed focus and auto light correction that adjusts illumination of most spaces; one omnidirectional mic supports clear conversation up to 3 meters away.
The extra-long USB-A cable and universal clip provides a wide range of versatile mounting options. Secure it on a screenóor mount it up to 7 ft (2m) away from your computer.
C505e works with all popular video applications, including MicrosoftÆ Teams, Skype™ for Business, Google Voice and Meet, ZoomÆ and others to ensure compatibility and seamless integration in the workplace.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for C505e USB Webcam 1280 x720
  • Colour
    Black
  • Depth
    66.6mm
  • Width
    72.9mm
  • Weight
    75g
  • Height
    31.9mm
  • Interface
    USB
    USB
  • Built-In Microphone
    Yes
  • Widescreen
    Yes
  • High Definition
    Yes
  • Dimensions With Clip
    72.91x66.64x31.91mm
  • Connection
    USB-A
  • Type
    Webcams

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome