Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Webcams
C920e HD 30 Fps 1080p USB 2.0 Webcam
By Logitech
Order Code:
ZT3524261S
£93.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
93.99
https://www.zoro.co.uk/shop/computers-and-electronics/webcams/c920e-hd-30-fps-1080p-usb-2-0-webcam/p/ZT3524261S
Add to quotation
View all Webcams
Description
Logitech C920e HD 30 fps 1920 x 1080 Pixels Resolution USB 2.0 Webcam Black
Specifications
Technical Information
Specifications for C920e HD 30 Fps 1080p USB 2.0 Webcam
Dimensions With Clip
94x43.3x71mm
High Definition
Yes
Cable Length
1.5m
Colour
Black
Type
Webcams
Widescreen
Yes
Connection
USB-A
Weight
162g
Built-In Microphone
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome