0
1
2
3
4

Full HD 1080p Webcam with Microphone

Order Code: ZT1721222S

£35.99 Inc VAT (20%)


Description

Lindy Full HD 1080p Webcam with Microphone. Maximum video resolution: 1920 x 1080 pixels, Camera HD type: Full HD, Maximum frame rate: 30 fps. Interface: USB 2.0, Product colour: Black, Mounting type: Clip/Stand. Sustainability certificates: RoHS. Width: 70 mm, Depth: 32 mm, Height: 84 mm. Package type: Box, Package width: 143 mm, Package depth: 88 mm

Specifications for Full HD 1080p Webcam with Microphone
  • Depth
    32mm
  • Cable Length
    1.45m
  • Height
    84mm
  • Width
    70mm