0
1
2
3

Full HD Webcam Ring Light & Tripod Kit

Order Code: ZT3949535S

£49.99 Inc VAT (20%)


Description

PRAKTICA SKU: PRA380 Barcode: 5055189040175 MPN: 083ARP

Features
Full HD 1920x1080 USB webcam
14.5cm diameter ring light
Adjustable lighting: 3200K to 5600K
Adjustable head tripod with max height 26cm
Includes 1.4m USB-A cable
This PRAKTICA Full HD Webcam, Ring Light & Tripod Kit gives you everything you need for crystal clear online video conferencing. It includes a Full HD webcam, ring light and adjustable tripod. The tripod lets you place your webcam at the perfect height. The Ring Light is the ideal solution for any photographer or videographer looking to shoot even face footage in the dark, indoors or outdoors. It delivers adjustable lighting: warm light, soft light or white light 3200K to 5600K. Position your web cam in the centre of the light for the best illumination of your subject.

A clear and bright image is essential when keeping in touch with friends, family and colleagues wherever you are and wherever they are. This PRAKTICA Full HD Webcam, Ring Light & Tripod Kit includes an auto focus webcam, professional ring light and tripod ensuring your online image is crystal clear and the built-in microphone adds convenience and saves space.


The web camera is simple to use, just plug into your USB port and away you go, no drivers required. Its tripod mount allows it to sit securely within the ring light to get the perfect view. Suitable for video conferencing, networking, online teaching and webcasts.

Specifications:

Dimensions: 70x50.7x44mm
1.4m USB-A cable
Compatible with: Windows 2000/XP/XP2/Vista/Win7/Win8/Win10/Mac OS/Linux. Microsoft Teams, Skype, Lync, Zoom, Google Hangouts and all other web video conferencing services

See full description
Specifications for Full HD Webcam Ring Light & Tripod Kit
  • Ring Light Diameter
    14.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome