0
1
2
3
4

Imitation Large Security Camera Aluminium 23cm Body LED Light Silver

Order Code: ZT3949531S

£16.99 Inc VAT (20%)


Description

PROPERAV SKU: PB191 Barcode: 5055189040342 MPN: 191BP

Features
LED flashing light
Waterproof
Requires 2 x AA Batteries
Very large camera body for maximum effect
Wall mount bracket (includes raw plugs and screws)
Aluminium construction
The ProperAV Imitation Large Security Camera with a 23cm aluminium body will have a very prominent effect around any property and give the best impression the area is monitored by a security device. The battery-powered LED flashing light means it can be seen by trespassers 24/7 and will give a very realistic effect evey movement has been recorded. The camera includes an authentic cable and mounting bracket to provide a realistic appearance.

See full description
Specifications for Imitation Large Security Camera Aluminium 23cm Body LED Light Silver
  • Material
    Aluminium
  • Colour
    Silver
  • Product Type
    Security Camera

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome