0
1
2
3
4

Imitation Security Speed Dome Camera with Flashing Light White

Order Code: ZT3949529S

£15.99 Inc VAT (20%)


Description

PROPERAV SKU: PB192 Barcode: 5055189040359 MPN: 291BP

Features
LED flashing light
Waterproof (IP65)
Requires 2 X AA Batteries
Ready to go straight from the box
Wall/ceiling mount bracket
DIY-easily Mount to Your Wall or Ceiling in Minutes with Screws in the Pack
Deter thieves with the ProperAV Imitation Security Speed Dome Camera, an affordable outdoor warning that is quick and easy to install. This speed dome shaped imitation camera is waterproof and has a red LED flashing light that can be seen at night.

See full description
Specifications for Imitation Security Speed Dome Camera with Flashing Light White
  • Colour
    White
  • Power Source
    2 x AA Batteries

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome