Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Webcams
Teza 4K Ultra HD USB 2.0 Webcam
By Trust
Order Code:
ZT3528496S
£122.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
122.99
https://www.zoro.co.uk/shop/computers-and-electronics/webcams/teza-4k-ultra-hd-usb-2-0-webcam/p/ZT3528496S
Add to quotation
View all Webcams
Description
Trust Teza 30 FPS 4K Ultra HD USB 2.0 Webcam
Specifications
Specifications for Teza 4K Ultra HD USB 2.0 Webcam
Sensor
3840x2160
High Definition
UHD
Built-In Microphone
Yes - Dual
Widescreen
Yes
Weight
200g
Type
Webcams
Cable Length
2m
Colour
Black
Connection
USB 2.0
Compatible Software Platform
Mac OS, Windows Platforms
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome