TW200 Full HD USB Eco Webcam

Order Code: ZT3528603S

£41.99 Inc VAT (20%)


Description

Trust TW-200 1920 x 1080 Pixels Full HD USB Eco Webcam

Specifications for TW200 Full HD USB Eco Webcam
  • Cable Length
    1.5m
  • Sensor
    1920x1080
  • Recycled Product
    85% Recycled Material
  • Weight
    117g
  • Type
    Webcams
  • High Definition
    Full HD
  • Widescreen
    Yes
  • Connection
    USB 2.0
  • Colour
    Black
  • Built-In Microphone
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome