0
1
2

VC84 Camera Grey 3840 x 2160 Pixels 30 Fps - Black

Order Code: ZT4133284S

£829.99 Inc VAT (20%)


Description

Camera
Aperture range (F-F)
1.6 - 2.8

Camera type
Single camera

Combined zoom
36 x

Digital zoom
3 x

Fastest camera shutter speed
1/10000 Second

Field of view (FOV) angle
80 °

Focal length range
3.9 - 46.8 mm

Horizontal field of view
73 °

Light exposure modes
Auto, Manual

Minimum illumination
0.1 lx

Optical zoom
12 x

Signal-to-Noise Ratio (SNR)
63 dB

Slowest camera shutter speed
0.01667 Second

Vertical field of view
45 °

White balance
ATW, Auto, Manual

Zoom capability
Yes

Design
Mounting type
Stand

Pan range
-100 - 100 °

Product colour
Black

Tilt angle range
-90 - 40 °

Logistics data
Harmonized System (HS) code
85258900

Operational conditions
Operating relative humidity (H-H)
10 - 95 %

Operating temperature (T-T)
0 - 40 °C

Package dimensions
Gross Weight (Package, kg)
1.3 kg

Packaging content
AC adapter included - Yes
Cables included - USB
Mounting brackets included - Yes

Packaging content
VC84 Camera, VCR20 remote control, Power adapter, Wall bracket and accessories, 7m USB cable

Remote control included
Yes

USB cable length
7 m

Performance
Cable lock slot
Yes

Remote control function
Yes

Ports & interfaces
DC-in jack
Yes

Ethernet LAN (RJ-45) ports
1

Headphone out
Yes

Line-out
Yes

USB 2.0 ports quantity
2

Power
AC input voltage - 100-240 V
DC input voltage - 48 V
Input current - 0.7 A
Power source type - AC, DC

Product dimensions
Net Weight (Product, kg)
1 kg

Product Depth
15.6 cm

Product Height
18.3 cm

Product Width
15.6 cm

System requirements
Mac operating systems supported
Mac OS X 10.10 Yosemite

Windows operating systems supported
Windows 10, Windows 7

Warranty
1 Year (s)

Video
HD type - 4K Ultra HD

Maximum frame rate
30 fps

Maximum video resolution
3840 x 2160 Pixels

Resolution at capture speed
1280x720@30fps, 1920x1080@30fps, 3840x2160@30fps

Supported graphics resolutions
1280 x 720 (HD 720) , 1920 x 1080 (HD 1080) , 3840 x 2160

Supported video modes
720p, 1080p

Weight & dimensions
Height (max)
19.2 cm

See full description
Specifications for VC84 Camera Grey 3840 x 2160 Pixels 30 Fps - Black
  • Product Type
    Camera

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome