W2050 Pro Auto Focus Webcam 1080p Black - K81176WW

Order Code: ZT4177715S

£99.99 Inc VAT (20%)


Description

The Kensington W2050 Pro Auto Focus Webcam delivers high-quality video 1080p @ 30fps, dynamic zoom, two omnidirectional stereo microphones, flexible camera placement and enhanced low light imaging. The W2050 is optimised to help you look your best on todays most popular video conferencing applications and is part of Kensingtons Professional Video Conferencing ecosystem. The W2050 provides a powerfully flexible experience on Microsoft Teams, Google Meet, Zoom and more.
Glass lenses deliver high-quality video at 1080p (1920x1080 @ 30fps) with automatic focus
Kensington Konnect software allows you to customise your video settings at the click of a button
An integrated lens cover lets you easily control who sees you
A 93 degree diagonal field of view is ideal for team meetings, lectures or presenting
Manually adjust your webcam up to 37 degrees vertically and 360 degrees horizontally to ensure the best camera angles, with electronic pan, tilt and 2x zoom (ePTZ)
Two omnidirectional stereo microphones with noise-reduction technology
Accommodates both USB-A and USB-C devices
MIL-STD: MIL-STD-810H Method 504.3 Contamination by Fluids

See full description
Specifications for W2050 Pro Auto Focus Webcam 1080p Black - K81176WW
  • Colour
    Black
  • Product Type
    Auto Focus Webcam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome