Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Access Points
2.4GHz 300Mbps 9dBi Outdoor Access Point
By TP-Link
Order Code:
ZT3528455S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-access-points/2-4ghz-300mbps-9dbi-outdoor-access-point/p/ZT3528455S
Add to quotation
View all Wireless Access Points
Description
TP Link 300 Mbits 9dBi Power Over Ethernet White Outdoor Access Point
Specifications
Specifications for 2.4GHz 300Mbps 9dBi Outdoor Access Point
Type
Network Routers
Certification
CE, FCC, RoHS, IPX5
Dimensions (W x D x H)
224x79x60mm
Protocol
IEEE 802.11b/g/n
Colour
White
Data Rates
Up to 300MBps
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome