300Mbps Wireless N Ceiling Access Point

Order Code: ZT1536663S

£43.99 Inc VAT (20%)


Description

300Mbps Wireless N Ceiling Access Point The EAPís elegant appearance and easy mounting design with chassis make it easy to be integrated seamlessly into any wall or ceiling surface to blend in with most interior decorations. EAP110 supports Passive PoE to make deployment effortless and flexible.

Omada Hardware Controller OC200 and Omada Software Controller make it easy to manage and monitor the whole Omada network in real-time, while cloud service enables remote and secure access no matter where you find yourself.

Captive portal helps maintain only authorized guests to use the network, presenting devices with a convenient, user-friendly authentication method to grant Wi-Fi access. The addition of SMS and Facebook authentication simplifies the captive portal even further to simplify connectivity and boost your business.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 300Mbps Wireless N Ceiling Access Point
  • Height
    29.5mm
  • Depth
    172.3mm
  • Colour
    White
  • Width
    189.4mm
  • Type
    Wireless Network Adapters
  • Data Rates
    Up to 300MBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome