Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Access Points
AP-MNT-W4 White Low Profile Basic AP Flat Surface Mount Kit
By Hewlett Packard Enterprise
Order Code:
ZT1695391S
£30.99
Inc VAT (20%)
£31.99
3% off
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.75
4%
10 +
£28.51
8%
1
Add to basket
Get it in
19-24
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-access-points/ap-mnt-w4-white-low-profile-basic-ap-flat-surface-mount-kit/p/ZT1695391S
Add to quotation
View all Wireless Access Points
Description
Hewlett Packard Enterprise Q9U25A, WLAN access point mount, Aruba 207, White, 1 pc(s)
Tags:
#BulkDiscount
Specifications
Specifications for AP-MNT-W4 White Low Profile Basic AP Flat Surface Mount Kit
Product Type
Access Point Mount
Colour
White